Von Duprin Trims
Mfr # 996L-17-R/V US3 RHR
Zoro # G910053711
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Exit Device Type
Trim
Finish
Bright Brass
For Use With
Von Duprin Trims
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-17-R/V US3 RHR
Zoro #
G910053711
UPC #
197163273898
Country of Origin
Mexico
Details
Color
Bright Brass
Exit Device Type
Trim
Finish
Bright Brass
For Use With
Von Duprin Trims
Door Handing
RHR
Includes
Exit Device Trim
Material
Brass
Grade
Grade 1
Application
Exit Device Trim
Fire Rated
No
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 17 Lever Style, Bright Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.