Von Duprin Trims
Mfr # 996L-17SS-R/V 32D RHR
Zoro # G810053675
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Material
Stainless Steel
Application
Exit Device Trim
Door Handing
RHR
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-17SS-R/V 32D RHR
Zoro #
G810053675
UPC #
197163273911
Country of Origin
Mexico
Details
Grade
Grade 1
Material
Stainless Steel
Application
Exit Device Trim
Door Handing
RHR
Exit Device Type
Trim
For Use With
Von Duprin Trims
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Fire Rated
No
Includes
Exit Device Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 17 Lever Style, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.