Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-18-R/V 26D RHR

  • Zoro # G210054296


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Includes
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-18-R/V 26D RHR
Zoro #
G210054296
UPC #
197163273973
Country of Origin
Mexico

Details

Application
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Includes
Exit Device Trim
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
Von Duprin Trims
Door Handing
RHR
Color
Satin Chrome

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 18 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.