Von Duprin Trims
Mfr # 996L-18-R/V SP313 RHR
Zoro # G410054430
product price: $649.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Door Handing
RHR
Exit Device Type
Trim
Fire Rated
No
Color
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-18-R/V SP313 RHR
Zoro #
G410054430
UPC #
197163273997
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Door Handing
RHR
Exit Device Type
Trim
Fire Rated
No
Color
Dark Bronze Painted
Grade
Grade 1
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Material
Aluminum
Application
Exit Device Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 18 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.