Von Duprin Trims
Mfr # 996L-BE-01-R/V SP313 LHR
Zoro # G210054081
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Color
Dark Bronze Painted
Application
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-01-R/V SP313 LHR
Zoro #
G210054081
UPC #
197163274031
Country of Origin
Mexico
Details
Grade
Grade 1
Color
Dark Bronze Painted
Application
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Material
Aluminum
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Dark Bronze Painted
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 01 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.