Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-BE-02-R/V SP313 LHR

  • Zoro # G610054193


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Exit Device Type
Trim
Includes
Exit Device Trim
Fire Rated
No
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-02-R/V SP313 LHR
Zoro #
G610054193
UPC #
197163274116
Country of Origin
Mexico

Details

Door Handing
LHR
Exit Device Type
Trim
Includes
Exit Device Trim
Fire Rated
No
For Use With
Von Duprin Trims
Grade
Grade 1
Application
Exit Device Trim
Finish
Dark Bronze Painted
Material
Aluminum
Color
Dark Bronze Painted

Description

Lever Trim, Passage Function, Rim/Vertical Rod Prep, 02 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.