Von Duprin Trims
Mfr # 996L-BE-03-R/V US26 RHR
Zoro # G910054497
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
For Use With
Von Duprin Trims
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-03-R/V US26 RHR
Zoro #
G910054497
UPC #
197163274239
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
For Use With
Von Duprin Trims
Fire Rated
No
Door Handing
RHR
Grade
Grade 1
Exit Device Type
Trim
Color
Bright Chrome
Finish
Bright Chrome
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 03 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.