Von Duprin Trims
Mfr # 996L-BE-03-R/V US4 LHR
Zoro # G810054504
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-03-R/V US4 LHR
Zoro #
G810054504
UPC #
197163274253
Country of Origin
Mexico
Details
Door Handing
LHR
Grade
Grade 1
Finish
Satin Brass
Color
Satin Brass
Material
Brass
Fire Rated
No
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Exit Device Type
Trim
Application
Exit Device Trim
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 03 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.