Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-BE-05-R/V 26D RHR

  • Zoro # G810054818


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Brass or Bronze
Application
Exit Device Trim
Includes
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-05-R/V 26D RHR
Zoro #
G810054818
UPC #
197163274277
Country of Origin
Mexico

Details

Color
Satin Chrome
Material
Brass or Bronze
Application
Exit Device Trim
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Fire Rated
No
Door Handing
RHR
Finish
Satin Chrome

Description

Lever Trim, Passage Function, Rim/Vertical Rod Prep, 05 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.