Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-BE-06-R/V SPBLK RHR

  • Zoro # G810055365


product price: $674.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
RHR
Material
Varies
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-06-R/V SPBLK RHR
Zoro #
G810055365
UPC #
197163274437
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
RHR
Material
Varies
Grade
Grade 1
Color
Black Painted
Fire Rated
No
Application
Exit Device Trim
Finish
Black Painted
Includes
Exit Device Trim

Description

Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.