Von Duprin Trims
Mfr # 996L-BE-12-R/V SP313 LHR
Zoro # G810055266
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Fire Rated
No
Color
Dark Bronze Painted
Grade
Grade 1
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-12-R/V SP313 LHR
Zoro #
G810055266
UPC #
197163274536
Country of Origin
Mexico
Details
Application
Exit Device Trim
Fire Rated
No
Color
Dark Bronze Painted
Grade
Grade 1
Door Handing
LHR
Finish
Dark Bronze Painted
Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Material
Aluminum
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 12 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.