Von Duprin Trims
Mfr # 996L-BE-17-M 26D RHR
Zoro # G410054928
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Height
5"
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-17-M 26D RHR
Zoro #
G410054928
UPC #
197163284221
Country of Origin
Mexico
Dimensions
Height
5"
Length
6"
Width
4.75"
Details
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Door Handing
RHR
Exit Device Type
Trim
Application
Exit Device Trim
Material
Brass or Bronze
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Description
Lever Trim, Passage Function, Mortise Prep, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.