Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-BE-17-M SP313 LHR

  • Zoro # G310054929


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Application
Exit Device Trim
Grade
Grade 1
Finish
Dark Bronze Painted
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-BE-17-M SP313 LHR
Zoro #
G310054929
UPC #
197163274581
Country of Origin
Mexico

Details

Color
Dark Bronze Painted
Application
Exit Device Trim
Grade
Grade 1
Finish
Dark Bronze Painted
For Use With
Von Duprin Trims
Material
Aluminum
Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Exit Device Type
Trim

Description

Lever Trim, Passage Function, Mortise Prep, 17 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.