Von Duprin Trims
Mfr # 996L-BE-17-M SP313 RHR
Zoro # G610054926
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze Painted
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-17-M SP313 RHR
Zoro #
G610054926
UPC #
197163274598
Country of Origin
Mexico
Details
Finish
Dark Bronze Painted
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
RHR
Application
Exit Device Trim
Fire Rated
No
Color
Dark Bronze Painted
Material
Aluminum
Exit Device Type
Trim
Description
Lever Trim, Passage Function, Mortise Prep, 17 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.