Von Duprin Trims
Mfr # 996L-BE-17-R/V US15 RHR
Zoro # G510046793
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Grade
Grade 1
Application
Exit Device Trim
Finish
Satin Nickel Plated Clear Coated
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-17-R/V US15 RHR
Zoro #
G510046793
UPC #
197163274635
Country of Origin
Mexico
Details
Material
Brass or Bronze
Grade
Grade 1
Application
Exit Device Trim
Finish
Satin Nickel Plated Clear Coated
Fire Rated
No
Color
Satin Nickel Plated Clear Coated
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
RHR
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 17 Lever Style, Satin Nickel Plated Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.