Von Duprin Trims
Mfr # 996L-BE-17-R/V US26 RHR
Zoro # G410046756
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Grade
Grade 1
Door Handing
RHR
Finish
Bright Chrome
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-17-R/V US26 RHR
Zoro #
G410046756
UPC #
197163274659
Country of Origin
Mexico
Details
Exit Device Type
Trim
Grade
Grade 1
Door Handing
RHR
Finish
Bright Chrome
Color
Bright Chrome
Material
Brass or Bronze
Application
Exit Device Trim
Fire Rated
No
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 17 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.