Von Duprin Trims
Mfr # 996L-BE-LAT-R/V US10B LHR
Zoro # G610046617
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
LHR
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-LAT-R/V US10B LHR
Zoro #
G610046617
UPC #
197163274765
Country of Origin
Mexico
Details
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
LHR
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
Material
Bronze
Grade
Grade 1
Description
Exit Device Trim, Passage Function, Lever with Escutcheon, Latitude Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.