Von Duprin Trims
Mfr # 996L-BE-LAT-R/V US15 RHR
Zoro # G410046695
product price: $736.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Door Handing
RHR
Color
Satin Nickel Plated Clear Coated
Finish
Satin Nickel Plated Clear Coated
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-LAT-R/V US15 RHR
Zoro #
G410046695
UPC #
197163274796
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Door Handing
RHR
Color
Satin Nickel Plated Clear Coated
Finish
Satin Nickel Plated Clear Coated
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Includes
Exit Device Trim
Application
Exit Device Trim
Description
Exit Device Trim, Passage Function, Lever with Escutcheon, Latitude Style, Satin Nickel Plated Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.