Von Duprin Trims
Mfr # 996L-BE-LON-R/V 26D RHR
Zoro # G610047256
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Exit Device Type
Trim
Finish
Satin Chrome
Includes
Exit Device Trim
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-BE-LON-R/V 26D RHR
Zoro #
G610047256
UPC #
197163274819
Country of Origin
Mexico
Details
Grade
Grade 1
Exit Device Type
Trim
Finish
Satin Chrome
Includes
Exit Device Trim
Material
Brass or Bronze
Door Handing
RHR
For Use With
Von Duprin Trims
Color
Satin Chrome
Application
Exit Device Trim
Description
Exit Device Trim, Passage Function, Lever with Escutcheon, Longitude Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.