Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-DT-02 26D RHR

  • Zoro # G510047059


product price: $518.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-DT-02 26D RHR
Zoro #
G510047059
UPC #
197163274864
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Color
Satin Chrome
Exit Device Type
Trim
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze

Description

Lever Trim, Dummy, 02 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.