Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-DT-02 US26 RHR

  • Zoro # G410047210


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Application
Exit Device Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-DT-02 US26 RHR
Zoro #
G410047210
UPC #
197163274871
Country of Origin
Mexico

Details

Fire Rated
No
Application
Exit Device Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Grade
Grade 1
Door Handing
RHR
Color
Bright Chrome
Finish
Bright Chrome
Exit Device Type
Trim
Material
Brass or Bronze

Description

Lever Trim, Dummy, 02 Lever Style, Bright Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.