Von Duprin Trims
Mfr # 996L-DT-06 SPBLK LHR
Zoro # G810047254
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Color
Black Painted
Fire Rated
No
Grade
Grade 1
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-DT-06 SPBLK LHR
Zoro #
G810047254
UPC #
197163274895
Country of Origin
Mexico
Details
Door Handing
LHR
Color
Black Painted
Fire Rated
No
Grade
Grade 1
Material
Varies
Includes
Exit Device Trim
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Black Painted
Exit Device Type
Trim
Description
Lever Trim, Dummy, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.