Von Duprin Trims
Mfr # 996L-DT-06SS 32D LHR
Zoro # G710047439
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-DT-06SS 32D LHR
Zoro #
G710047439
UPC #
197163274970
Country of Origin
Mexico
Details
Color
Satin Stainless Steel
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Application
Exit Device Trim
Finish
Satin Stainless Steel
Door Handing
LHR
Includes
Exit Device Trim
Material
Stainless Steel
Description
Exit Device Trim, Dummy Trim, Lever with Escutcheon, 06 Lever Style, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.