Von Duprin Trims
Mfr # 996L-DT-07 SPBLK RHR
Zoro # G610047348
product price: $542.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Material
Varies
Fire Rated
No
Door Handing
RHR
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-DT-07 SPBLK RHR
Zoro #
G610047348
UPC #
197163275007
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Material
Varies
Fire Rated
No
Door Handing
RHR
Color
Black Painted
Finish
Black Painted
Includes
Exit Device Trim
Grade
Grade 1
Application
Exit Device Trim
Exit Device Type
Trim
Description
Lever Trim, Dummy, 07 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.