Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-DT-17 SP313 RHR

  • Zoro # G710047682


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Dark Bronze Painted
Application
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-DT-17 SP313 RHR
Zoro #
G710047682
UPC #
197163034895
Country of Origin
Mexico

Details

Material
Aluminum
Color
Dark Bronze Painted
Application
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
Finish
Dark Bronze Painted
Grade
Grade 1
Fire Rated
No
Includes
Exit Device Trim
Exit Device Type
Trim

Description

Lever Trim, Dummy, 17 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.