Von Duprin Trims
Mfr # 996L-LAT-M 32D LHR
Zoro # G510047806
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-LAT-M 32D LHR
Zoro #
G510047806
UPC #
197163275106
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Door Handing
LHR
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, Mortise Prep, Latitude Lever Style, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.