Von Duprin Trims
Mfr # 996L-LAT-M SPBLK RHR
Zoro # G610047867
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
For Use With
Von Duprin Trims
Door Handing
RHR
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-LAT-M SPBLK RHR
Zoro #
G610047867
UPC #
197163275113
Country of Origin
Mexico
Details
Color
Black Painted
Finish
Black Painted
For Use With
Von Duprin Trims
Door Handing
RHR
Application
Exit Device Trim
Exit Device Type
Trim
Material
Varies
Grade
Grade 1
Includes
Exit Device Trim
Description
Exit Device Trim, Classroom Function, Lever with Escutcheon, Latitude Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.