Von Duprin Trims
Mfr # 996L-LAT-M US10B RHR
Zoro # G410047838
product price: $674.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Material
Bronze
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-LAT-M US10B RHR
Zoro #
G410047838
UPC #
197163275120
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Material
Bronze
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Application
Exit Device Trim
Door Handing
RHR
Includes
Exit Device Trim
Exit Device Type
Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Description
Exit Device Trim, Classroom Function, Lever with Escutcheon, Latitude Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.