Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-LAT-R/V 26D LHR

  • Zoro # G310047761


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Exit Device Type
Trim
Finish
Satin Chrome
Door Handing
LHR
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-LAT-R/V 26D LHR
Zoro #
G310047761
UPC #
197163275137
Country of Origin
Mexico

Details

Application
Exit Device Trim
Exit Device Type
Trim
Finish
Satin Chrome
Door Handing
LHR
Color
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims

Description

Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.