Von Duprin Trims
Mfr # 996L-LAT-R/V 32D RHR
Zoro # G310047495
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Material
Stainless Steel
Door Handing
RHR
Color
Satin Stainless Steel
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-LAT-R/V 32D RHR
Zoro #
G310047495
UPC #
197163275151
Country of Origin
Mexico
Details
Fire Rated
No
Material
Stainless Steel
Door Handing
RHR
Color
Satin Stainless Steel
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Finish
Satin Stainless Steel
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.