Von Duprin Trims
Mfr # 996L-LAT-R/V US10B RHR
Zoro # G310047563
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Material
Bronze
For Use With
Von Duprin Trims
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-LAT-R/V US10B RHR
Zoro #
G310047563
UPC #
197163275182
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Material
Bronze
For Use With
Von Duprin Trims
Door Handing
RHR
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Includes
Exit Device Trim
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, Latitude Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.