Von Duprin Trims
Mfr # 996L-M53-R/V 26D RHR
Zoro # G310048164
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Brass or Bronze
Door Handing
RHR
Grade
Grade 1
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-M53-R/V 26D RHR
Zoro #
G310048164
UPC #
197163275274
Country of Origin
Mexico
Details
Application
Exit Device Trim
Material
Brass or Bronze
Door Handing
RHR
Grade
Grade 1
Exit Device Type
Trim
Finish
Satin Chrome
For Use With
Von Duprin Trims
Color
Satin Chrome
Includes
Exit Device Trim
Description
Exit Device Trim, Classroom Function, Lever with Escutcheon, M53 Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.