Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-NL-03-R/V US26 RHR

  • Zoro # G510048377


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
RHR
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-03-R/V US26 RHR
Zoro #
G510048377
UPC #
197163275410
Country of Origin
Mexico

Details

Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
RHR
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Includes
Exit Device Trim
Material
Brass or Bronze
Color
Bright Chrome
Finish
Bright Chrome

Description

Lever Trim, Night Latch, Rim/Vertical Rod Prep, 03 Lever Style, Bright Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.