Von Duprin Trims
Mfr # 996L-NL-06-M US10 LHR
Zoro # G910048786
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
LHR
Fire Rated
No
Material
Bronze
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-06-M US10 LHR
Zoro #
G910048786
UPC #
197163275502
Country of Origin
Mexico
Details
Exit Device Type
Trim
Door Handing
LHR
Fire Rated
No
Material
Bronze
Application
Exit Device Trim
Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Grade
Grade 1
Description
Lever Trim, Night Latch, Mortise Prep, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.