Von Duprin Trims
Mfr # 996L-NL-06-M US4 RHR
Zoro # G710048894
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
RHR
For Use With
Von Duprin Trims
Color
Satin Brass
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-06-M US4 RHR
Zoro #
G710048894
UPC #
197163275557
Country of Origin
Mexico
Details
Fire Rated
No
Door Handing
RHR
For Use With
Von Duprin Trims
Color
Satin Brass
Includes
Exit Device Trim
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Application
Exit Device Trim
Exit Device Type
Trim
Description
Lever Trim, Night Latch, Mortise Prep, 06 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.