Von Duprin Trims
Mfr # 996L-NL-06-R/V US15 RHR
Zoro # G910048922
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-06-R/V US15 RHR
Zoro #
G910048922
UPC #
197163275564
Country of Origin
Mexico
Details
Application
Exit Device Trim
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Color
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Finish
Satin Nickel Plated Clear Coated
Door Handing
RHR
Exit Device Type
Trim
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Satin Nickel Plated Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.