Von Duprin Trims
Mfr # 996L-NL-06-R/V US26 RHR
Zoro # G510048667
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Color
Bright Chrome
Fire Rated
No
Material
Brass or Bronze
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-06-R/V US26 RHR
Zoro #
G510048667
UPC #
197163275588
Country of Origin
Mexico
Details
Door Handing
RHR
Color
Bright Chrome
Fire Rated
No
Material
Brass or Bronze
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Bright Chrome
For Use With
Von Duprin Trims
Grade
Grade 1
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.