Von Duprin Trims
Mfr # 996L-NL-06-R/V US4 LHR
Zoro # G810048602
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Fire Rated
No
Material
Brass
Finish
Satin Brass
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-06-R/V US4 LHR
Zoro #
G810048602
UPC #
197163275601
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Fire Rated
No
Material
Brass
Finish
Satin Brass
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Color
Satin Brass
Door Handing
LHR
For Use With
Von Duprin Trims
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 06 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.