Von Duprin Trims
Mfr # 996L-NL-07-M US4 LHR
Zoro # G010048662
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Door Handing
LHR
Grade
Grade 1
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-07-M US4 LHR
Zoro #
G010048662
UPC #
197163275625
Country of Origin
Mexico
Details
Color
Satin Brass
Door Handing
LHR
Grade
Grade 1
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Material
Brass
Application
Exit Device Trim
Finish
Satin Brass
Fire Rated
No
Exit Device Type
Trim
Description
Lever Trim, Night Latch, Mortise Prep, 07 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.