Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-NL-07-R/V SP313 LHR

  • Zoro # G110048708


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Finish
Dark Bronze Painted
Fire Rated
No
Material
Aluminum
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-07-R/V SP313 LHR
Zoro #
G110048708
UPC #
197163275649
Country of Origin
Mexico

Details

Door Handing
LHR
Finish
Dark Bronze Painted
Fire Rated
No
Material
Aluminum
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Color
Dark Bronze Painted

Description

Lever Trim, Night Latch, Rim/Vertical Rod Prep, 07 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.