Von Duprin Trims
Mfr # 996L-NL-07-R/V SPBLK LHR
Zoro # G110049422
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Material
Varies
Finish
Black Painted
Includes
Exit Device Trim
Door Handing
LHR
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-07-R/V SPBLK LHR
Zoro #
G110049422
UPC #
197163275663
Country of Origin
Mexico
Details
Material
Varies
Finish
Black Painted
Includes
Exit Device Trim
Door Handing
LHR
Color
Black Painted
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 07 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.