Von Duprin Trims
Mfr # 996L-NL-07-R/V US19 RHR
Zoro # G510049190
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Brass or Bronze
Door Handing
RHR
Exit Device Type
Trim
Finish
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-07-R/V US19 RHR
Zoro #
G510049190
UPC #
197163275694
Country of Origin
Mexico
Details
Application
Exit Device Trim
Material
Brass or Bronze
Door Handing
RHR
Exit Device Type
Trim
Finish
Flat Black Coated
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Color
Flat Black Coated
Description
Exit Device Trim, Night Latch, Lever with Escutcheon, 07 Lever Style, Flat Black Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.