Von Duprin Trims
Mfr # 996L-NL-12-R/V US26 LHR
Zoro # G710049280
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chrome
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Bright Chrome
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-12-R/V US26 LHR
Zoro #
G710049280
UPC #
197163275779
Country of Origin
Mexico
Details
Color
Bright Chrome
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Bright Chrome
Application
Exit Device Trim
Door Handing
LHR
Material
Brass or Bronze
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 12 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.