Von Duprin Trims
Mfr # 996L-NL-16-R/V 26D RHR
Zoro # G910049585
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Brass or Bronze
Fire Rated
No
Grade
Grade 1
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-16-R/V 26D RHR
Zoro #
G910049585
UPC #
197163275816
Country of Origin
Mexico
Details
Finish
Satin Chrome
Material
Brass or Bronze
Fire Rated
No
Grade
Grade 1
Door Handing
RHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Application
Exit Device Trim
Color
Satin Chrome
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 16 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.