Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-NL-17-M SPBLK LHR

  • Zoro # G210049643


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Color
Black Painted
Material
Varies
Application
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-17-M SPBLK LHR
Zoro #
G210049643
UPC #
197163275847
Country of Origin
Mexico

Details

Door Handing
LHR
Color
Black Painted
Material
Varies
Application
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Black Painted
Fire Rated
No
Includes
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1

Description

Lever Trim, Night Latch, Mortise Prep, 17 Lever Style, Black Painted Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.