Von Duprin Trims
Mfr # 996L-NL-17-M US3 RHR
Zoro # G310050051
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Material
Brass
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-17-M US3 RHR
Zoro #
G310050051
UPC #
197163275878
Country of Origin
Mexico
Details
Color
Bright Brass
Material
Brass
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Bright Brass
For Use With
Von Duprin Trims
Application
Exit Device Trim
Door Handing
RHR
Description
Lever Trim, Night Latch, Mortise Prep, 17 Lever Style, Bright Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.