Zoro Homepage

Von Duprin Trims

  • Mfr # 996L-NL-17-R/V 643E LHR

  • Zoro # G710050132


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Grade
Grade 1
Door Handing
LHR
Color
Aged Bronze
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-NL-17-R/V 643E LHR
Zoro #
G710050132
UPC #
197163275885
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Grade
Grade 1
Door Handing
LHR
Color
Aged Bronze
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Aged Bronze
Application
Exit Device Trim
Material
Steel

Description

Exit Device Trim, Night Latch, Lever with Escutcheon, 17 Lever Style, Aged Bronze Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.