Von Duprin Trims
Mfr # 996L-NL-17-R/V 643E RHR
Zoro # G210050083
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-17-R/V 643E RHR
Zoro #
G210050083
UPC #
197163275892
Country of Origin
Mexico
Details
Finish
Aged Bronze
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Steel
Application
Exit Device Trim
Color
Aged Bronze
Door Handing
RHR
Exit Device Type
Trim
Description
Exit Device Trim, Night Latch, Lever with Escutcheon, 17 Lever Style, Aged Bronze Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.