Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 996L-NL-17-R/V US3 RHR
- Zoro # G810049821
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Exit Device Type
Trim
Door Handing
RHR
Grade
Grade 1
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-NL-17-R/V US3 RHR
- Zoro #
- G810049821
- UPC #
- 197163275939
- Country of Origin
- Mexico
Details
- Material
- Brass
- Exit Device Type
- Trim
- Door Handing
- RHR
- Grade
- Grade 1
- Finish
- Bright Brass
- For Use With
- Von Duprin Trims
- Fire Rated
- No
- Application
- Exit Device Trim
- Color
- Bright Brass
- Includes
- Exit Device Trim
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, 17 Lever Style, Bright Brass Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.