Von Duprin Trims
- Mfr # 996L-NL-LAT-M 26D LHR
- Zoro # G110049705
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Application
Exit Device Trim
Exit Device Type
Trim
Color
Satin Chrome
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-NL-LAT-M 26D LHR
- Zoro #
- G110049705
- UPC #
- 197163276004
- Country of Origin
- Mexico
Details
- Door Handing
- LHR
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Material
- Brass or Bronze
- For Use With
- Von Duprin Trims
- Includes
- Exit Device Trim
- Grade
- Grade 1
Description
Exit Device Trim, Night Latch, Lever with Escutcheon, Latitude Style, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.